Zoro Homepage

Wrap 1-Light 4.75" Wide Satin Nickel Vanity Light

  • Mfr # 11251SWSN

  • Zoro # G1890897


product price: $70.00
/ea

Key Features

Height
4.75
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11251SWSN
Zoro #
G1890897
UPC #
783209209954
Country of Origin
China

Dimensions

Height
4.75
Length
Satin Nickel
Width
Glass, Steel
Overall Length
5.75
Thickness
120
Size
Satin Nickel
Overall Height
5.5
Wire Length
8
Backplate Height
5.5
Back Plate Height
5.5 in
Back Plate Width
4.75 in

Description

Satin White bands of cased glass wrap around each lamp creating a soft ribbon of light. Back plates finished in Polished Chrome or Satin Nickel complement the majority of bath fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.