
Wrap 3-Light 19.25" Wide Satin Nickel Vanity Light
Mfr # 11253SWSN
Zoro # G1895760
product price: $138.00
/ea
Free Shipping & Returns
Key Features
Height
19.25
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11253SWSN
Zoro #
G1895760
UPC #
783209209992
Country of Origin
China
Dimensions
Height
19.25
Length
Satin Nickel
Width
Glass, Steel
Overall Height
5.5
Size
Satin Nickel
Overall Length
5.75
Thickness
120
Wire Length
8
Backplate Height
5.5
Back Plate Width
19.25 in
Back Plate Height
5.5 in
Description
Satin White bands of cased glass wrap around each lamp creating a soft ribbon of light. Back plates finished in Polished Chrome or Satin Nickel complement the majority of bath fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.