Zoro Homepage

Wrap 4-Light 26.25" Wide Satin Nickel Vanity Light

  • Mfr # 11254SWSN

  • Zoro # G1890127


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Satin Nickel
Width
Glass, Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11254SWSN
Zoro #
G1890127
UPC #
783209210011
Country of Origin
China

Dimensions

Height
26.25
Length
Satin Nickel
Width
Glass, Steel
Thickness
120
Overall Length
5.75
Size
Satin Nickel
Overall Height
5.5
Backplate Height
5.5
Wire Length
8
Back Plate Height
5.5 in
Back Plate Width
26.25 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Wrap
Housing Material
Glass, Steel
Features
5.5" Extension
Collection
Wrap
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
For Use With
6.78
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No
Damp/Wet Rating
Damp
Watts
240 W

Description

Satin White bands of cased glass wrap around each lamp creating a soft ribbon of light. Back plates finished in Polished Chrome or Satin Nickel complement the majority of bath fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.