WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod

  • Mfr # 400510

  • Zoro # G4736413


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Stroke Length
14 in
Max. Pressure
3000
Retracted Length
21.25 in
Rod Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400510
Zoro #
G4736413
UPC #
615986027431
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Stroke Length
14 in
Retracted Length
21.25 in
Rod Dia.
1 in
Port Size
SAE 6
Extended Length
35.25 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
5300 lbs
Max Pressure PSI
3000
Extended
35.25 in
Retracted
21.25 in
Weight
12 lbs.

Description

Hydraulic Cylinder,1.5 In. Bore x14 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.