Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 3.5 Bore x 40 Stroke - 1.75 Rod

  • Mfr # WT-3540-LD SKID 30

  • Zoro # G316316595


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Rod Dia.
1.75 in
Extended Length
90 in
Stroke Length
40 in
Pin Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-3540-LD SKID 30
Zoro #
G316316595
UPC #
615986020326
Country of Origin
Unknown

Dimensions

Rod Dia.
1.75 in
Extended Length
90 in
Stroke Length
40 in
Pin Dia.
1.25 in
Port Size
SAE 8
Retracted Length
50 in
Bore Dia.
3.5 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This Maxim WT welded hydraulic cylinder, rated at 3000 PSI, has a 3.5 in. bore X 40 in. stroke. The Maxim WT is Baileys best value cylinder with cross-tube mounting. Designed for demanding double-acting applications this welded cylinder exceeds the highest standards and is built to ensure maximum reliability and performance. With a compact design WT cylinders are also ideal for mobile applications where space is at a premium.The Maxim WT is packed with these features:Engineered with a robust ductile iron piston for unparalleled durability in demanding environments.Enhanced security and stability ensured by the Grade 8 zinc-plated lock nut.Reliable sealing mechanism featuring a nitrile O-ring with hytrel backup for consistent, leak-free performance.Exceptional rod-sealing capabilities provided by the PolyPak design, incorporating a polyurethane U-cup with a Nitrile O-ring expander.Sturdy steel cross tube mounts serve as reliable end mounts, ensuring stability and facilitating effortless installation for hydraulic systems.Uncompromising seal integrity by the piston's O-ring for its inner diameter and Hallite 755 piston seal with wear rings for the outer diameter.Finished in a sleek bmore...

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.