WT Welded Hydraulic Cylinder: 5 Bore x 48 Stroke - 2.5 Rod

  • Mfr # 150-50-048 150 SERIES

  • Zoro # G216316626


product price: $995.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Pin Dia.
1.5 in
Bore Dia.
5 in
Port Size
3/4 NPT
Stroke Length
48 in
Rod Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-50-048 150 SERIES
Zoro #
G216316626
UPC #
615986030219
Country of Origin
Unknown

Dimensions

Pin Dia.
1.5 in
Bore Dia.
5 in
Port Size
3/4 NPT
Stroke Length
48 in
Rod Dia.
2.5 in
Extended Length
107 in
Retracted Length
59 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This Maxim WT welded hydraulic cylinder, rated at 3000 PSI, has a 5 in. bore X 48 in. stroke. The Maxim WT is Baileys best value cylinder with cross-tube mounting. Designed for demanding double-acting applications this welded cylinder exceeds the highest standards and is built to ensure maximum reliability and performance. With a compact design WT cylinders are also ideal for mobile applications where space is at a premium.The Maxim WT is packed with these features:Engineered with a robust ductile iron piston for unparalleled durability in demanding environments.Enhanced security and stability ensured by the Grade 8 zinc-plated lock nut.Reliable sealing mechanism featuring a nitrile O-ring with hytrel backup for consistent, leak-free performance.Exceptional rod-sealing capabilities provided by the PolyPak design, incorporating a polyurethane U-cup with a Nitrile O-ring expander.Sturdy steel cross tube mounts serve as reliable end mounts, ensuring stability and facilitating effortless installation for hydraulic systems.Uncompromising seal integrity by the piston's O-ring for its inner diameter and Hallite 755 piston seal with wear rings for the outer diameter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.