Zoro Homepage

WT Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod

  • Mfr # 216559

  • Zoro # G115199351


product price: $1,156.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pin Dia.
1 1/2 in
Piston Material
Ductile Iron
Tie Rods
High Tensile
Tubes
Precision Honed Steel
Ring Material
Nitrile O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216559
Zoro #
G115199351
UPC #
615986030226
Country of Origin
China

Dimensions

Pin Dia.
1 1/2 in
Extended Length
131 in
Stroke Length
60 in
Bore Dia.
5 in
Rod Dia.
2 1/2 in
Port Size
3/4 in NPT
Retracted Length
71 in

Details

Item
Welded Hydraulic Cylinder
Piston Material
Ductile Iron
Tie Rods
High Tensile
Tubes
Precision Honed Steel
Ring Material
Nitrile O-Ring
Rod Seal Type
Polypak
Column Load
28,994 lb
Piston Seal Type
Hallite 755
Piston Rod Material
Chrome Plated
Rod End Mount Type
Cross-Tube
Single Acting/Double Acting
Double Acting
Max. Pressure
3,000 psi
Base Mount Type
Cross-Tube

Description

This Maxim WT welded hydraulic cylinder, rated at 3000 PSI, has a 5 in. bore X 60 in. stroke. The Maxim WT is Bailey’s best value cylinder with cross-tube mounting. Designed for demanding double-acting applications this welded cylinder exceeds the highest standards and is built to ensure maximum reliability and performance. With a compact design WT cylinders are also ideal for mobile applications where space is at a premium. The Maxim WT is designed to deliver outstanding durability, reliability, and performance in demanding environments. Its robust ductile iron piston ensures exceptional strength, making it ideal for heavy-duty applications. Security and stability are enhanced by a Grade 8 zinc-plated lock nut, while a nitrile O-ring with a Hytrel backup guarantees a reliable, leak-free sealing mechanism. The advanced PolyPak rod-sealing design, which incorporates a polyurethane U-cup with a Nitrile O-ring expander, further enhances its sealing efficiency. Sturdy steel cross tube mounts provide dependable end support, ensuring stability and ease of installation in hydraulic systems. The piston’s sealing integrity is reinforced by an O-ring on its inner diameter and a Hallite 755 piston seal with wear rings on the outer diameter, preventing leaks and optimizing performance. Finished in a sleek black coating, the Maxim WT not only boasts a professional appearance but also benefits from corrosion protection, ensuring long-lasting durability in harsh environments.


  • Enhanced security and stability ensured by the Grade 8 zinc-plated lock nut.
  • Reliable sealing mechanism featuring a nitrile O-ring with hytrel backup for consistent, leak-free performance.
  • Exceptional rod-sealing capabilities provided by the PolyPak design, incorporating a polyurethane U-cup with a Nitrile O-ring expander.
  • Sturdy steel cross tube mounts serve as reliable end mounts, ensuring stability and facilitating effortless installation for hydraulic systems.
  • Uncompromising seal integrity guaranteed by the piston's O-ring for its inner diameter and Hallite 755 piston seal with wear rings for the outer diameter.
  • Finished in a sleek black coating, not only enhancing its aesthetics but also offering protection against corrosion for long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.