Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce

  • Mfr # 56222WTABZ

  • Zoro # G1462567


product price:  $164.00
/ea
Free Shipping & Returns

Key Features

Features
3.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
7.25
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56222WTABZ
Zoro #
G1462567
UPC #
783209202702
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7.25
Length
Architectural Bronze
Fixture Height
9.75 in
Fixture Width
7 in
Overall Length
12
Overall Height
3.5
Thickness
120
Size
Architectural Bronze
Backplate Height
9.75

Details

Item
Outdoor Wall Mount Light
Features
3.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
1355
Finish
Architectural Bronze
CRI
Greater than 90
Housing Material
Die Cast Aluminum
Lamp Watts
12 W
Color Temperature
3000 K
Lamp Included
Yes
Lamp Quantity
1
Lamp Type
E26 Medium
For Use With
4.25
Shade Finish
White
ADA Compliant
No
Maximum Wattage Per Bulb
12
Bulb Type
E26 Medium LED
Collection
Zenith LED E26
Number of Bulbs
1
Rated Life
25,000 hrs
Damp/Wet Rating
Wet

Description

These Contemporary, European-designed outdoor fixtures are a perfect combination of energy efficiency and durability. The Zenith collection features die-cast metal frames painted with a polyurethane powder coat, finished in Architectural Bronze. The durable white acrylic lens diffuses the light nicely. The light source gives the ultimate in energy saving and long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.