1 qt Break-In Motor Oil ZDDP 10W30 Conventional

  • Mfr # MAX39-10901S

  • Zoro # G415775040


product price:  $38.19
/ea

Key Features

SAE Grade
10W-30
Container Size
1 qt
SAE Grade - Engine and Motor Oils
10W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX39-10901S
Zoro #
G415775040
UPC #
851211001597
Country of Origin
China

Dimensions

Container Size
1 qt

Details

SAE Grade
10W-30
Item
motor oil
SAE Grade - Engine and Motor Oils
10W-30

Description

Performance break-in oil is specifically designed for breaking in engines with flat tappet camshafts roller elements or where elevated levels of anti-wear additives are needed. High Zinc/Phosphorous formula is blended with highly refined pure petroleum base stocks to provide optimum ring seal. 2X Zinc Formula Reduces Critical Engine Wear Complex 2X Zinc structure protects for an extended temperature range outperforming conventional break-in oils. By combining two different zinc compounds performance Break-in oil activates at lower temperatures and offers more protection at elevated temperatures. performance Break-in oil is perfectly balanced and requires no other additives. Dyno tests show more efficiency in the break-in phase when using Maxima performance Break-in oil. Features -For use in the break-in of high performance race engines -Including Off-Road Circle Track Late Model Drag Grand Am etc -Promotes ring seal -Provides maximum protection for cams and all critical valve train components -Compatible with petroleum semi-synthetic and fully synthetic motor oils -Ideal for use in Race Engines OEM Rebuilds and Crate Motors Applications: -For all 4-stroke engines. Designed for high performance applications and not recommended for street use Specifications - Capacity: 1.5 qt - Viscosity: 10W30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.