Zoro Homepage

1 qt RS Motor Oil 10W40 Synthetic

  • Mfr # MAX39-16901S

  • Zoro # G215775103


product price: $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX39-16901S
Zoro #
G215775103
UPC #
851211001931
Country of Origin
China

Description

RS is a 100% synthetic triple ester based race-grade engine oil. Industry leading additive system offers the ultimate in engine performance and protection. Technologically advanced formula contains special anti-wear/extreme pressure additives to protect critical engine components from extreme loads and peak temperatures generated by high-Performance engines. Regenerative high viscosity index synthetic polymer system resists mechanical break-down and viscosity loss of the oil. Delivers increased horsepower & torque superior engine cleanliness reduces wear on bearings cams lifters crankshafts and extends engine life. High Zinc/Phosphorous formula engineered for use in flat tappet and roller element engines. Features -Ultra-High Zinc Formula -Increased Horsepower & Torque -Ultimate Protection of Critical Engine Components -Shear-Stable Polymer System Maintains Constant Viscosity Usage: -Maxima RS is compatible with petroleum and synthetic engine oils. RS is a fully formulated synthetic race oil and does not require the addition of additives or boosters. No special procedures are required when changing to Maxima Racing Oils Specifications - Capacity: 1.5 qt - Viscosity: 10W40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.