1 qt Semi-Syn Motor Oil 20W50 Semi-Synthetic

  • Mfr # MAX39-35901BS

  • Zoro # G915775120


product price: $39.15
/ea

Key Features

SAE Grade
20W-50
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX39-35901BS
Zoro #
G915775120
UPC #
851211001818
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade
20W-50

Description

SEMI-SYN is a complex blend of synthetic esters and highly refined petroleum base stocks offering protection beyond conventional oils. Technologically advanced additives containing special anti-wear/extreme pressure additives protect critical engine components from extreme loads and peak temperatures generated by high-Performance engines. Advanced shear-stable polymers resist mechanical break-down and viscosity loss of the oil. SEMI-SYN delivers increased horsepower optimum engine cleanliness reduces wear on bearings cams lifters crankshafts and extends engine life. High Zinc/Phosphorous formula engineered for use in flat tappet and roller element engines. Features -High Zinc Formula -Increased Horsepower & Torque -Ultimate Protection of Critical Engine Components -Shear-Stable Polymer System Maintains Constant Viscosity Specifications - Capacity: 1.5 qt - Viscosity: 20W50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.