Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter Maintenance, 2PK

  • Mfr # MAX70-799202S

  • Zoro # G716212305


product price: $56.25
/pk 2, $28.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX70-799202S
Zoro #
G716212305
UPC #
851211001207
Country of Origin
China

Details

Item
Air Filter

Description

AIR FILTER MAINTENANCE COMBO KIT is the convenient way to clean and oil your foam or fabric air filter with ease. The 2 pack contains: AIR FILTER CLEANER aerosol spray and FAB-1 spray-on air filter oil. AIR FILTER CLEANER is a heavy-duty emulsion-type cleaner designed to thoroughly clean air filters without damaging foam cells paper or glue. AIR FILTER CLEANER will remove oil and dirt from air filter elements and easily washes out with water. FAB-1 spray-on synthetic air filter oil provides unequaled protection against the elements. FAB-1's time proven formula will not plug foam cells or migrate off of filters. FAB-1's protective coating catches dirt and fine dust without restricting airflow. Water-resistant. Features -Conveniently packd -Easily and effectively cleans and re-oils filters -Safe for foam and fabric filters -Air Filter Service Kit -15.5 oz Aerosol Cleaner -13.00 oz Aerosol Oil -Easily and effectively cleans and re-oils filters -Safe for foam and fabric filters -Conveniently packd -Pack of 2 Usage: -Use when a dirty filter is ready to be cleaned and re-oiled. Clean air filter with Air Filter Cleaner then re-apply oil with Fab-1 . Always follow the instructions of each product before application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.