Shop MAXIMA RACING OILS

MAX49-01901S 1 qt SYNATF Transmission Fluid ATF 20W Synthetic

  • Mfr # MAX49-01901S
  • Zoro # G504153049

product price: 
$
45.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX49-01901S
Zoro #
G504153049
UPC #
851211002105
Country of Origin
China

Description

Synthetic Racing ATF is specifically formulated to perform in automatic racing transmissions under high-torque, high-horsepower conditions. Fully synthetic formula with technologically advanced anti-wear and extreme pressure additives, protecting the transmission in high-stress environments. Advanced anti-foam agents minimize air entrapment in the oil and protect critical transmission components at higher speeds seen in racing conditions. Exhibits excellent wetting properties enabling increased heat transfer and lowering overall operating temperatures. Superior additive pack is oxidative and thermally stable - inhibiting the formation of lacquer, varnish and harmful deposits - ensuring clean, trouble-free operation. No slip formula offers positive shift engagement and reduces clutch drag. Special additives help to minimize clutch burn-in time, aiding in the overall reduction of operating temperatures. Ideal frictional properties help to eliminate wear, while providing smooth, positive shifts in high-stress, high-load environments.

Features
  • Regenerative, synthetic polymers resists shearing, mechanical breakdown and viscosity loss of the oil
  • High viscosity index (VI)formula offers consistent film thickness and performance over greater operating temperatures
Specifications
  • Capacity: 1.5 qt
  • Viscosity: 20W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.