100ft Cat6 Round LAN Patch Cable, Red
- Mfr # CAT6-100FT-Red
- Zoro # G924219592
product price:Â
$
26.55
/ea
Key Features
End 2 Gender
Male
Performance Category
Cat6
Cable Jacket Color
Red
Cable Type
Ethernet
Cable Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6-100FT-Red
- Zoro #
- G924219592
- UPC #
- 842113119114
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
Details
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Color
- Red
- Cable Type
- Ethernet
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 100 Ft Red round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.