Shop MAXIMM
See all product information
Create Account
100ft Outdoor Extension Cord, Locking Lighted, ETL, Blue
- Mfr # LA004H-LA005ZA-100FT-BL
- Zoro # G924219264
product price:Â
$
64.99
/ea
Key Features
Cord Length
100 ft
Jacket Material
PVC
Jacket Color
Blue
Voltage
125V
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA004H-LA005ZA-100FT-BL
- Zoro #
- G924219264
- UPC #
- 842113178753
- Country of Origin
- China
- Jacket Material
- PVC
- Jacket Color
- Blue
- Voltage
- 125V
- Number of Outlets
- 1
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
Dimensions
- Cord Length
- 100 ft
- Wire Size
- 16 AWG
Description
Power your outdoor projects with the Maximm 100 Ft Blue Outdoor Extension Cord. Featuring a heavy-duty 16 AWG construction and a durable PVC jacket, this cord is built to withstand moisture, abrasion, and everyday wear. The built-in locking plug mechanism secures the connection, preventing accidental disconnects, while the lighted power indicator lets you know when the cord is receiving power. ETL listed for safety, it's perfect for garages, workshops, job sites, and outdoor power tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.