10ft 14AWG 3-Outlet 360 degrees Flat Plug Extension Cord w/ Loop, UL, White
- Mfr # ADW-S360-C1F10-14W0
- Zoro # G024219249
product price:Â
$
24.99
/ea
Key Features
Wire Size
14 AWG
Voltage
125V
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-S360-C1F10-14W0
- Zoro #
- G024219249
- UPC #
- 840398516208
- Country of Origin
- China
- Item
- Extension Cord
- Voltage
- 125V
- Location
- Indoor
- Number of Outlets
- 3
- Jacket Color
- White
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 10 ft
Description
Heavy-Duty Power in a Low-Profile Design: Upgrade your home or office with the Maximm 3-Outlet 360 degrees Rotating Extension Cord. Designed for tight spaces and high-power needs, the rotating flat head pivots to ensure your cord always runs in the right direction without blocking the rest of the wall outlet. Engineered for High-Wattage Appliances: Dont risk your expensive electronics with thin, light-duty cords. Our 14-gauge (14/3) construction handles up to 1625W of power, making it perfect for the kitchen, garage, or laundry room. Whether you are powering a refrigerator, a power tool, or a high-end gaming PC, this 14AWG cord delivers a steady, safe flow of electricity. Multi-Sided Power Strip with Integrated Hanging Loop: This uniquely designed 3-outlet power strip features multiple outlets, allowing you to connect various devices simultaneously. The integrated hanging loop provides a tidy and organized setup by allowing you to easily hang the outlet from a loop or nail on a wall or workbench. Additionally, the sleek, flat-wire construction easily hides along floorboards for a professional, minimalist appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.