Shop MAXIMM
See all product information
Create Account
10ft 14AWG Low Profile Flat Plug Extension Cord, 3-Prong, Black
- Mfr # IGR-14-P030P-05H-10BK
- Zoro # G524219596
product price:Â
$
22.99
/ea
Key Features
Voltage
125V
Jacket Color
Black
Cord Length
10 ft
Plug Configuration
NEMA 5-15P
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGR-14-P030P-05H-10BK
- Zoro #
- G524219596
- UPC #
- 810134455764
- Country of Origin
- China
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 14 AWG
Details
- Voltage
- 125V
- Jacket Color
- Black
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Jacket Material
- PVC
- Number of Outlets
- 1
Description
Upgrade your power access with the Maximm Flat Plug Extension Cord. Featuring a space-saving 45-degree angled flat plug, this 10 ft black cord fits easily behind furniture. The durable 14AWG SJTW copper wire ensures reliable indoor performance, while the 3-prong grounded design provides safety for your devices. Perfect for home, office, or kitchen use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.