Shop MAXIMM
Create Account
10ft 16AWG Computer Monitor Power Cord NEMA 5-15P to IEC13, UL, Black
- Mfr # C-BK-I-GRN-MONITOR-10FT
- Zoro # G124220091
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-BK-I-GRN-MONITOR-10FT
- Zoro #
- G124220091
- UPC #
- 842113177763
- Country of Origin
- China
Description
Maximm 16 AWG Computer Power Cord - 10 Feet - Black (NEMA 5-15P to IEC-320-C13) Suitable For General Use The Maximm 10-ft. 16AWG, 10A Computer Power Monitor Cord is the ideal simple and affordable solution for extending the length to your Desktop Computer, PC, Monitor, Printer, Scanner Etc with this 16Awg SJT NEMA 5-15P 3 grounded male plug on one end connecting into any grounded outlet power source and a IEC C13 3 conductor PC power connector socket on the other end connecting into your power device. Easily connect and replace or just get that extra length you always wished to have to extend the reach between your power source and Monitor, PC, Desktop, Scanners or any other equipment that uses the 3-pin power connector. The standard three-prong design allows use in almost anything, Such as TVs, speakers, stereos, game systems, chargers, computers, monitors, scanners, power transformers, printers and much more and pluging it into the satandard power outlet with a NEMA 5-15P on the other end Quality Construction The Maximm cable monitor cord is a 16-gauge consisting of three-prong, grounded for safety. Providing highest quality with a Sturdy Long-Lasting Construction, durable vinyl covering insulating and protecting the cord's conducting wires, plus resists moisture, abrasion, and the damaging effects of sunlight. This cord is recommended for general indoor use. Specification Connector 1: SJT NEMA 5-15P 3 grounded male plug. Connector 2: IEC-60320-C13 female receptacle 16/3 -16Awg with 3 conductors grounded. SJT - S service, J Junior, T Thermoplastic/Vinyl. 10A - 125V - 1250W UL Approved - meeting the required safety standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.