Shop MAXIMM
See all product information
Create Account
3ft 3-Prong AC Laptop Power Cord, 360 degrees Plug NEMA 5-15P to C5 UL Certified
- Mfr # ADW-360-C5R03-18B0
- Zoro # G324219093
product price:Â
$
9.99
/ea
Key Features
Jacket Color
Black
Indoor/Outdoor
Indoor
Jacket Material
PVC
Cord Length
3 ft
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C5R03-18B0
- Zoro #
- G324219093
- UPC #
- 840398507039
- Country of Origin
- China
- Jacket Color
- Black
- Indoor/Outdoor
- Indoor
- Jacket Material
- PVC
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 1
- Voltage
- 125 V
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 18 AWG
Description
The innovative 360 degrees rotating flat plug makes it easy to fit into tight spaces, such as behind furniture or wall-mounted devices, offering unparalleled flexibility. Built with durable materials, including pure copper wiring and a heat-resistant PVC jacket, this cord ensures safe and reliable performance. UL Approved for safety, the cable is rated for 125V power delivery, making it a dependable replacement for lost or damaged cords. Whether youre using it at home, in the office, or on the go, the 3ft length offers a perfect balance of reach and portability.3-prong
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.