10ft Cat6 Pure Copper UTP Ethernet Cable, Pink
- Mfr # CAT6-10FT-PINK
- Zoro # G524220226
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Cable Jacket Color
Pink
End 2 Gender
Male
Performance Category
Cat6
Cable Type
Ethernet
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-10FT-PINK
- Zoro #
- G524220226
- UPC #
- 810130889792
- Country of Origin
- China
- Cable Jacket Color
- Pink
- End 2 Gender
- Male
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Material
- PVC
- End 1 Gender
- Male
Dimensions
- Cable Length
- 10 ft
Description
ethernet cable 10+ ft ethernet cable 10+ ft Pink ethernet cable lan cable 10ft cable ethernet cat6 cable 10 ft gigabit ethernet cable cat cable cat6 cable 10ft internet cable 10ft 10 ft ethernet cable high speed ethernet cord 10ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.