Shop MAXIMM
See all product information
Create Account
10ft Cat7 High-Speed LAN Patch Cable, 2PK, Orange, 2PK
- Mfr # CAT7187
- Zoro # G524219480
product price:Â
$
17.99
/pk of 2, $9.00/ea
Key Features
Cable Jacket Color
Orange
End 1 Gender
Male
End 2 Gender
Male
Cable Type
Ethernet
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT7187
- Zoro #
- G524219480
- UPC #
- 842113124774
- Country of Origin
- China
- Cable Jacket Color
- Orange
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Cat7 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Material
- PVC
- Performance Category
- Cat7
Dimensions
- Cable Length
- 10 ft
Description
Upgrade your internet connection with our high-speed Cat7 Ethernet Cable With RJ45 connectors and available in various lengths and colors, our cable is perfect for gaming, streaming, and more Crafted with pure copper conductors, our Cat7 Ethernet cable provides superior conductivity and durability, ensuring that you get the best possible performance. Whether you're setting up a home network, office network, or need a cable for gaming, our Cat7 Ethernet cable is the perfect choice. With speeds of up to 10Gbps, our Cat7 Ethernet cable delivers lightning-fast internet speeds that are ideal for gaming, streaming, and other bandwidth-intensive activities. Our cable is also backward compatible with Cat6, Cat5, and Cat5e cables, providing versatility for all your networking needs. Choose from a range of lengths and colors, including 10 foot Ethernet cables, Cat7 Ethernet cables, internet cables, lan cables, long Ethernet cables, short Ethernet cables, network cables, and more to perfectly fit your setup. Our Cat7 Ethernet cable is the best Ethernet cable for gaming and other high-speed activities, providing fast, stable connectivity that you can count on. Upgrade your internet experience with our Cat7 Ethernet Cable today
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.