10ft RG6 Quad Shielded Coaxial Cable for TV & Internet, White
- Mfr # RG6-10-STS-WH
- Zoro # G424220890
product price:Â
$
17.99
/ea
Key Features
Jacket Color
White
Jacket Material
PVC
Cable Length
10 ft
Coaxial Cable Type
RG6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG6-10-STS-WH
- Zoro #
- G424220890
- UPC #
- 810102874870
- Country of Origin
- China
- Jacket Color
- White
- Jacket Material
- PVC
- Item
- Coax RG6 Cable
- Coaxial Cable Type
- RG6
Dimensions
- Cable Length
- 10 ft
Description
Quad-Shielded RG6 Construction: Built with layered foil and braided shielding plus a non-oxygen copper core to block electromagnetic and radio-frequency interference for a cleaner, more stable signal. Reliable High-Speed Performance: The 75-ohm coax design supports high-speed internet, HD and 4K video, and digital audio signals while minimizing signal loss over the full cable length. Compact 10-Foot White Cord: This short, flexible length is sized for connecting a modem, router, or set-top box close to the wall jack, and the white jacket blends in with light walls and furniture. Broad Device Compatibility: Works with antennas, cable and satellite splitters, home theater systems, DVRs, gaming consoles, security camera systems, routers, and set-top boxes that use a standard F-type coaxial connector. Secure F-Type Connectors: Pre-installed male F-type connectors thread on tightly for a snug, low-loss connection, making setup simple for TV, internet, or CCTV installations without extra tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.