Shop MAXIMM
See all product information
Create Account
10ft RG6 Quad Shielded Coaxial Cable with Right Angle Connector, Black
- Mfr # RG6-STA-GLD-4S-10FT
- Zoro # G824219791
product price:Â
$
17.99
/ea
Key Features
Jacket Material
PVC
Jacket Color
Black
Coaxial Cable Type
RG6
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG6-STA-GLD-4S-10FT
- Zoro #
- G824219791
- UPC #
- 842113182170
- Country of Origin
- China
- Jacket Material
- PVC
- Jacket Color
- Black
- Coaxial Cable Type
- RG6
- Item
- Coax RG6 Cable
Dimensions
- Cable Length
- 10 ft
Description
Upgrade your setup with the Maximm RG6 Quad Shield Coaxial Cable. Designed for optimal performance, this 10 Ft Black cable features quad-shield protection and a gold-plated copper core to minimize interference. The right-angle connector makes it easy to route behind furniture. Compatible with TVs, modems, and routers, it supports high-speed transmission for sharp audio and video.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.