12ft Cat6 Pure Copper UTP Ethernet Cable, 2PK, Multicolor, 2PK
- Mfr # CAT6601
- Zoro # G424219443
product price:Â
$
16.99
/pk of 2, $8.50/ea
Key Features
Cable Type
Ethernet
End 2 Gender
Male
Cable Jacket Material
PVC
Cable Jacket Color
Multicolor
Cable Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6601
- Zoro #
- G424219443
- UPC #
- 842113106596
- Country of Origin
- China
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Multicolor
- Performance Category
- Cat6
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 12 ft
Description
ethernet cable 12+ ft ethernet cable 12+ ft Multicolor ethernet cable lan cable 12ft cable ethernet cat6 cable 12 ft gigabit ethernet cable cat cable cat6 cable 12ft internet cable 12ft 12 ft ethernet cable high speed ethernet cord 12ft ethernet cable 2 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.