Shop MAXIMM
See all product information
Create Account
12ft Cat6 Pure Copper UTP Ethernet Cable, Gray
- Mfr # CAT6-12FT-GRAY
- Zoro # G824220025
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Cable Length
12 ft
Cable Type
Ethernet
Cable Jacket Color
Gray
Performance Category
Cat6
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-12FT-GRAY
- Zoro #
- G824220025
- UPC #
- 810130881543
- Country of Origin
- China
- Cable Type
- Ethernet
- Cable Jacket Color
- Gray
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 12 ft
Description
ethernet cable 12+ ft ethernet cable 12+ ft Gray ethernet cable lan cable 12ft cable ethernet cat6 cable 12 ft gigabit ethernet cable cat cable cat6 cable 12ft internet cable 12ft 12 ft ethernet cable high speed ethernet cord 12ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.