Shop MAXIMM
See all product information
Create Account
12ft Cat7 Shielded Ethernet Cable 10Gbps 600MHz, 5PK, White, 5PK
- Mfr # C7F-12FT-5PK-WHBRD
- Zoro # G024220924
product price:Â
$
29.99
/pk of 5, $6.00/ea
Key Features
Cable Jacket Material
Nylon Braided
Cable Jacket Color
White
Cable Type
Ethernet
End 2 Gender
Male
Performance Category
Cat7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7F-12FT-5PK-WHBRD
- Zoro #
- G024220924
- UPC #
- 842113184211
- Country of Origin
- China
- Cable Jacket Material
- Nylon Braided
- Cable Jacket Color
- White
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Performance Category
- Cat7
- Item
- Cat7 Ethernet Cable
- End 1 Gender
- Male
Dimensions
- Cable Length
- 12 ft
Description
Upgrade your network with the Maximm Cat7 Ethernet Cable. This 12 Ft, White flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. This 5-pack ensures you have enough cables for your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.