Shop MAXIMM
See all product information
Create Account
15ft 14AWG SJTW 3-Outlet Extension Cord, ETL, Black
- Mfr # OBK-IGRN-004H-052H-15BK
- Zoro # G024220054
product price:Â
$
24.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Wire Size
14 AWG
Number of Outlets
3
Jacket Material
PVC
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBK-IGRN-004H-052H-15BK
- Zoro #
- G024220054
- UPC #
- 810102872555
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Jacket Color
- BLACK green
- Jacket Material
- PVC
- Voltage
- 125V
- Location
- Indoor
- Item
- Extension Cord
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 15 ft
Description
power extension cord Black extension cord Black extension cord 15 feet extension cord 15 ft waterproof Long extension cord with multiple outlets extension cable green extension cord indoor Black extension cord extension cord 15 ft three prong extension cord Black extension cord 15 feet extension cord Black extension chord Black extension cord 15 ft 3 outlet extension cord extension cords Black extension cord 15 ft weatherproof extension cord indoor extension cord 15ft extension cord 3 prong 15 ft extension cord extension cord Black heavy duty extension cord extension cord green exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 15 ft extension cord 15 ft waterproof extension cord grounded extension cord extension cord long heavy duty extension cords 15 foot extension cord 3 prong 15ft extension cord extension cords 15 ft outside extension cord 15 foot extension cord tv extension cord 15 foot extension cord 3 prong extension cord 15 feet heavy duty extension cord 15 ft green extension cord 3 plug extension cord 15 ft extension cord long extension cord heavy duty extension cord 15ft extension cord 15 ft waterproof Black extension cord 15 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.