Shop MAXIMM
See all product information
Create Account
15ft 16AWG 3-Outlet 360 degrees Flat Plug Extension Cord, 3-Prong UL, Black
- Mfr # ADW-360-3315-B
- Zoro # G524219176
product price:Â
$
19.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Location
Indoor
Jacket Color
Black
Wire Size
16 AWG
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-3315-B
- Zoro #
- G524219176
- UPC #
- 842113149029
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Item
- Extension Cord
- Jacket Color
- Black
- Voltage
- 125V
- Jacket Material
- PVC
- Number of Outlets
- 3
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 15 ft
Description
When the outlet is across the garage, down the hall, or in the next room entirely, the Maximm long extension cord bridges the gap. At 15 feet, it handles workshops, holiday light setups, parties, and whole-house reach. The signature 360 degrees rotating flat plug keeps the wall connection clean, and three outlets at the far end power everything. UL-listed, 16 AWG copper wire, rated at 1625 watts. Built for the jobs that need serious reach without sacrificing safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.