15ft 16AWG SJTW Extension Cord, Black/Red
- Mfr # C-bk-rd-P-bk-I-rd-15ft
- Zoro # G624219717
product price:Â
$
15.95
/ea
Key Features
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Location
Indoor
Number of Outlets
1
Jacket Color
Black and Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-bk-rd-P-bk-I-rd-15ft
- Zoro #
- G624219717
- UPC #
- 842113175943
- Country of Origin
- China
- Jacket Material
- PVC
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Number of Outlets
- 1
- Jacket Color
- Black and Red
- Voltage
- 125V
Dimensions
- Cord Length
- 15 ft
- Wire Size
- 16 AWG
Description
Power your everyday devices safely and efficiently with the Maximm Indoor Extension Cord. Featuring a heavy-duty 16 AWG SJTW-rated copper wire, this 15 ft Black/Red cord delivers a reliable 13-amp, 125-volt, 1625-watt capacity to handle your home and office needs. The color-coded Red indicator tips make it easy to identify your connections, keeping your workspace organized. Its flexible, kink-resistant design easily maneuvers around furniture, making it perfect for tight spaces. ETL-listed for safety, this grounded 3-prong extension cord is compatible with laptops, computers, monitors, lamps, and small appliances. Choose Maximm for dependable, code-compliant power solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.