Shop MAXIMM
See all product information
Create Account
1.5ft Cat6 Pure Copper UTP Ethernet Cable, 5PK, Red, 5PK
- Mfr # CAT6123
- Zoro # G124220756
product price:Â
$
13.99
/pk of 5, $2.80/ea
Key Features
Cable Length
1.5 ft
Cable Type
Ethernet
Performance Category
Cat6
End 1 Gender
Male
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6123
- Zoro #
- G124220756
- UPC #
- 842113101812
- Country of Origin
- China
- Cable Type
- Ethernet
- Performance Category
- Cat6
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
- Cable Jacket Color
- Red
Dimensions
- Cable Length
- 1.5 ft
Description
ethernet cable 1.5+ ft ethernet cable 1.5+ ft Red ethernet cable lan cable 1.5ft cable ethernet cat6 cable 1.5 ft gigabit ethernet cable cat cable cat6 cable 1.5ft internet cable 1.5ft 1.5 ft ethernet cable high speed ethernet cord 1.5ft ethernet cable 5 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.