Shop MAXIMM
See all product information
Create Account
15ft RG6 Nylon Braided Coaxial Cable, 5PK, Black/White, 5PK
- Mfr # RG-BWBR-15FT-5PK
- Zoro # G624220386
product price:Â
$
40.89
/pk of 5, $8.18/ea
Key Features
Jacket Material
Nylon Braided
Jacket Color
Black & White
Coaxial Cable Type
RG6
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG-BWBR-15FT-5PK
- Zoro #
- G624220386
- UPC #
- 842113181883
- Country of Origin
- China
- Item
- Coax RG6 Cable
- Jacket Material
- Nylon Braided
- Jacket Color
- Black & White
- Coaxial Cable Type
- RG6
Dimensions
- Cable Length
- 15 ft
Description
Gold-Plated Connectors and Pure Copper Core: Each cable features durable gold-plated F-type connectors and a high-purity copper conductor that support strong signal transfer and minimize connection loss. Nylon-Braided Flexible Design: The woven nylon exterior reinforces the cable against repeated bending and everyday handling, making it a durable choice for setups that get moved or adjusted often. Triple-Shielded for Signal Clarity: Layered aluminum foil and mesh shielding help block electromagnetic and radio-frequency interference, supporting a stable, consistent connection for TV and audio/video signals. Includes Five Cables in Black and White: This 15-foot, 5-pack set provides a mix of colors to match different setups, making it convenient to wire multiple TVs, modems, or entertainment centers at once. Compatible with a Wide Range of Equipment: Works with cable and satellite television receivers, VCRs, cable boxes, cable modems, digital routers, antennas, and DVD/Blu-ray players that use a standard F-type coaxial connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.