Shop MAXIMM
See all product information
Create Account
1ft 14AWG Heavy Duty AC Extension Cord w/ Wall Clip, Gray
- Mfr # ADW-90-C6F01-14G0-WM
- Zoro # G624219694
product price:Â
$
12.99
/ea
Key Features
Cord Length
1 ft
Location
Indoor
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-C6F01-14G0-WM
- Zoro #
- G624219694
- UPC #
- 840398514006
- Country of Origin
- China
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Item
- Extension Cord
- Number of Outlets
- 1
- Jacket Color
- Gray
- Voltage
- 125V
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 14 AWG
Description
Keep your home cool and your space organized with this 1 Ft Gray Heavy Duty 14 Gauge Air Conditioner Extension Cord. Engineered specifically for window and portable air conditioners, this cord delivers safe, stable power with zero compromise. The 14 AWG copper wire construction supports up to 13 amps and 1,625 watts, making it powerful enough for virtually any residential AC unit or large appliance. The included wall bracket clip keeps cords neatly secured to walls no more tripping hazards or unsightly cords running across the floor. The 3-prong grounded NEMA 5-15P plug meets all standard safety requirements, and the cord is UL certified for worry-free use. At 1 feet, this gray cord gives you the reach you need without excess slack. Whether you're setting up a window AC for the season or need a reliable cord for a dehumidifier or refrigerator, this extension cord delivers the performance and safety you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.