Shop MAXIMM
See all product information
Create Account
1ft 16AWG Heavy Duty Lighted Extension Cord, ETL, 3PK, Black, 3PK
- Mfr # 1OUT-EXT-BK-LITEND-1FT-3PK
- Zoro # G024219683
product price:Â
$
14.99
/pk of 3, $5.00/ea
Key Features
Number of Outlets
1
Jacket Color
Black
Location
Indoor
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1OUT-EXT-BK-LITEND-1FT-3PK
- Zoro #
- G024219683
- UPC #
- 842113180800
- Country of Origin
- China
- Number of Outlets
- 1
- Jacket Color
- Black
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Item
- Extension Cord
- Voltage
- 125V
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 1 ft
Description
Maximm Extension Cord, 1 Ft, Black, 16 AWG Heavy Duty, Lighted End, ETL, 3 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.