1ft 2-Prong 360 degrees Flat Plug Braided Extension Cord, Polarized UL, Gray
- Mfr # ADW-90A-23F01-16W1
- Zoro # G824219210
product price:Â
$
12.99
/ea
Key Features
Number of Outlets
3
Plug Configuration
NEMA 1-15P
Jacket Material
PVC
Wire Size
16 AWG
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90A-23F01-16W1
- Zoro #
- G824219210
- UPC #
- 810134459748
- Country of Origin
- China
- Number of Outlets
- 3
- Plug Configuration
- NEMA 1-15P
- Jacket Material
- PVC
- Item
- Extension Cord
- Voltage
- 125V
- Jacket Color
- Gray
- Location
- Indoor
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
Maximize Your Power with Maximm Discover the streamlined solution for all your power needs. This high-quality 3-outlet 2-prong extension cord by Maximm ensures you never run out of available power outlets. Its 16 gauge flat cable wire construction is designed to safely handle your electrical demands whilst maintaining a compact size for easy storage. degrees Freedom with Every Plug Revolutionize your charging experience with the Maximm rotatable plug extension cord. The 360 degrees rotating 2-prong plug ensures that you can even use those hard-to-reach outlets that you thought were out of boundsbringing unparalleled convenience right into your hands. Built with a Shield of Safety Maximm isnt just about making high-quality products its about making high-quality products that protect yours. The extension cord is enclosed in a robust casing for the outlets that shields them from external factors and prevents any potential electrical accidentsensuring that the product delivers not only power but also peace of mind. -360-degree rotating plug -2-prong configuration -Features 3 outlets -16 gauge flat cable -Outlet covers included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.