Shop MAXIMM
See all product information
Create Account
1ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Green, 100PK
Mfr # CAT6CCA-1GN-100PK
Zoro # G824219821
product price:Â
$
124.99
/pk 100, $1.25/ea
Free Shipping & Returns
Key Features
Cable Jacket Material
PVC
End 2 Gender
Male
Cable Jacket Color
Green
End 1 Gender
Male
Performance Category
Cat6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6CCA-1GN-100PK
- Zoro #
- G824219821
- UPC #
- 810102878755
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Type
- Ethernet
Description
ethernet cable 1+ ft Green ethernet cable lan cable 1ft cable ethernet cat6 cable 1 ft gigabit ethernet cable cat cable cat6 cable 1ft internet cable 1ft 1 ft ethernet cable high speed ethernet cord 1ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.