1ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Purple, 100PK
- Mfr # CAT6CCA-1PU-100PK
- Zoro # G724220729
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Key Features
End 2 Gender
Male
Cable Jacket Material
PVC
Performance Category
Cat6
End 1 Gender
Male
Cable Type
Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-1PU-100PK
- Zoro #
- G724220729
- UPC #
- 810123810918
- Country of Origin
- China
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- Performance Category
- Cat6
- End 1 Gender
- Male
- Cable Type
- Ethernet
- Cable Jacket Color
- Purple
Dimensions
- Cable Length
- 1 ft
Description
ethernet cable 1+ ft Purple ethernet cable lan cable 1ft cable ethernet cat6 cable 1 ft gigabit ethernet cable cat cable cat6 cable 1ft internet cable 1ft 1 ft ethernet cable high speed ethernet cord 1ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.