Shop MAXIMM
See all product information
Create Account
1ft Cat6 Round LAN Patch Cable, 5PK, Blue, 5PK
Mfr # CAT61FT5PKBlue
Zoro # G824221121
product price:Â
$
8.39
/pk 5, $1.68/ea
Key Features
Cable Type
Ethernet
End 1 Gender
Male
Performance Category
Cat6
Cable Jacket Material
PVC
Cable Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT61FT5PKBlue
- Zoro #
- G824221121
- UPC #
- 842113101294
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 1 Ft Blue round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.