Shop MAXIMM
See all product information
Create Account
1ft Lighted Outlet Saver Extension Cord, 3PK, Multicolor, 3PK
- Mfr # 1OUT-EXT-BLOGR-LITEND-1FT-3PK
- Zoro # G824219746
product price:Â
$
15.99
/pk of 3, $5.33/ea
Key Features
Number of Outlets
1
Location
Indoor
Jacket Color
Blue,Orange,Green
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1OUT-EXT-BLOGR-LITEND-1FT-3PK
- Zoro #
- G824219746
- UPC #
- 842113178081
- Country of Origin
- China
- Number of Outlets
- 1
- Location
- Indoor
- Item
- Extension Cord
- Jacket Color
- Blue,Orange,Green
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
The Maximm Extension Cord is a reliable 1-foot Multicolor power solution with a lighted female end. It features a heavy-duty 16-gauge build, grounded 3-prong safety, and is perfect for freeing up crowded outlets and powering everyday electronics. This 3-pack provides convenient multiples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.