Shop MAXIMM
See all product information
Create Account
2-Prong to 3-Prong Polarized Grounding Outlet Adapter, 4PK, ETL Listed, 4PK
- Mfr # U09-GY-4PK
- Zoro # G524220950
product price:Â
$
9.99
/pk of 4, $2.50/ea
Key Features
Plug Configuration
NEMA 1-15
Color
Gray
Receptacle Configuration
NEMA 5-15
Total Number of Outlets
1
Type
2-Prong to 3-Prong Wall Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U09-GY-4PK
- Zoro #
- G524220950
- UPC #
- 842113152869
- Country of Origin
- China
- Plug Configuration
- NEMA 1-15
- Color
- Gray
- Receptacle Configuration
- NEMA 5-15
- Total Number of Outlets
- 1
- Item
- Plug Adapter
- Type
- 2-Prong to 3-Prong Wall Adapter
Description
Supply 3-Prong to 2-Prong Grounding Adapter Wall Outlet Plugs, 4 Piece 3 Prong To 2 Prong Converters for Outlets, Electrical, Household, Workshops, Industrial, Machinery, Appliances and many more. 125V 15A, 1875W Max, ETL Listed, Grey. The Polarized Grounding Adapter allows grounded two-slot outlets to accept three-prong plugs. Use the included mounting plate to attach to the wall plate which adds extra protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.