Shop MAXIMM
See all product information
Create Account
200ft Cat7 Outdoor Heavy Duty Direct Burial POE Ethernet Cable, Black
- Mfr # C7O-200FT-BLACK
- Zoro # G024219867
product price:Â
$
54.75
/ea
Key Features
Cable Jacket Color
Black
Cable Length
200 ft
Cable Type
Ethernet
Cable Jacket Material
PVC
Performance Category
Cat7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7O-200FT-BLACK
- Zoro #
- G024219867
- UPC #
- 842113194623
- Country of Origin
- China
- Cable Jacket Color
- Black
- Cable Type
- Ethernet
- Cable Jacket Material
- PVC
- Item
- Cat7 Ethernet Cable
- Performance Category
- Cat7
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 200 ft
Description
Compatible with networking switch, ADSL, adapters, hub, modem, router, computer, laptop and gaming devices with LAN ports.Usage: 10base-t 100base-tx , 1000base-t/1000base-tx, LAN/WAN segments Gold-plated RJ45 connectors, 4 Pairs STP cable, thick copper wire. Compliant with ANSI/TIA/EIA 568-B, 2-1, backward compatible with traditional CAT5 and CAT6 Ethernet networks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.