Shop MAXIMM
See all product information
Create Account
20ft Cat6 Pure Copper UTP Ethernet Cable, 2PK, Red, 2PK
- Mfr # CAT6663
- Zoro # G724220682
product price:Â
$
19.99
/pk of 2, $10.00/ea
Key Features
Cable Type
Ethernet
Cable Length
20 ft
Cable Jacket Color
Red
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6663
- Zoro #
- G724220682
- UPC #
- 842113107210
- Country of Origin
- China
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Color
- Red
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
Dimensions
- Cable Length
- 20 ft
Description
ethernet cable 20+ ft ethernet cable 20+ ft Red ethernet cable lan cable 20ft cable ethernet cat6 cable 20 ft gigabit ethernet cable cat cable cat6 cable 20ft internet cable 20ft 20 ft ethernet cable high speed ethernet cord 20ft ethernet cable 2 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.