Shop MAXIMM
See all product information
Create Account
250ft Cat6 Pure Copper UTP Ethernet Cable, Brown
- Mfr # CAT6-250FT-BROWN
- Zoro # G524220752
product price:Â
$
57.29
/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Length
250 ft
Cable Jacket Color
Brown
Performance Category
Cat6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6-250FT-BROWN
- Zoro #
- G524220752
- UPC #
- 842113183627
- Country of Origin
- China
Dimensions
- Cable Length
- 250 ft
Details
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Color
- Brown
- Performance Category
- Cat6
- Cable Type
- Ethernet
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
Description
ethernet cable 250+ ft ethernet cable 250+ ft Brown ethernet cable lan cable 250ft cable ethernet cat6 cable 250 ft gigabit ethernet cable cat cable cat6 cable 250ft internet cable 250ft 250 ft ethernet cable high speed ethernet cord 250ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.