250ft Cat7 Ethernet Cable Kit with Crimp Tool & RJ45 Connectors, Black
- Mfr # C7KT-250FT
- Zoro # G924220925
product price:Â
$
94.99
/ea
Key Features
Performance Category
Cat7
End 1 Gender
Male
Cable Length
250 ft
Cable Type
Ethernet
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7KT-250FT
- Zoro #
- G924220925
- UPC #
- 842113190083
- Country of Origin
- China
Dimensions
- Cable Length
- 250 ft
Details
- Performance Category
- Cat7
- End 1 Gender
- Male
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Item
- Cat7 Ethernet Cable
- Cable Jacket Color
- Black
Description
Upgrade your network setup with the Maximm Black Cat7 Ethernet Cable Kit. This complete DIY kit includes a 250-foot spool of shielded Cat7 Ethernet cable, a crimp tool, a cable tester, and 50 RJ45 connectors, allowing you to create custom cable lengths with ease. The advanced shielding technology ensures high-bandwidth data transmission, perfect for gaming, streaming, and demanding network setups. Ensure a reliable connection every time with the built-in RJ45/RJ11 tester, which checks continuity and wiring to catch errors before installation. Compatible with routers, modems, switches, IP cameras, and more, this kit is ideal for home, office, or server use. Keep your installation organized with fifty colorful cable ties and protect your connectors with reinforced cable caps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.