Shop MAXIMM
See all product information
Create Account
25ft 14AWG 360 degrees Flat Plug Heavy Duty Extension Cord, Low Profile UL, White
- Mfr # ADW-S360-31F25-14W0
- Zoro # G224219131
product price:Â
$
59.99
/ea
Key Features
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Jacket Color
White
Jacket Material
PVC
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-S360-31F25-14W0
- Zoro #
- G224219131
- UPC #
- 840398516390
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Details
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- White
- Jacket Material
- PVC
- Item
- Extension Cord
- Location
- Indoor
- Voltage
- 125V
Description
Reclaim Your Space with the Maximm 360 degrees Rotating Flat Plug Extension Cord. Stop letting bulky plugs dictate your furniture layout. The Maximm Rotating Cord sits flush against the wall, allowing your bed, sofa, or desk to push right up to the outlet without pinching wires. Engineered with a 360 degrees rotating head, it prevents neighboring sockets from being blocked while providing clean, reliable power in tight spaces. Heavy-Duty 14AWG Performance. Crafted with a professional-grade 14-gauge copper core, this cord safely handles up to 13 Amps and 125 Volts (1625 Watts). It is the perfect high-wattage solution for heaters, appliances, and power tools that standard thin cords can't support. Mountable Efficiency & UL Safety. Features a unique built-in mounting loop and included wall clip to secure your outlet exactly where you need it on a workbench or desk. Fully grounded and UL Certified for total peace of mind and commercial-grade safety. Ideal For: High-draw appliances, home theaters, workshops, and organized office setups. Experience a smarter, safer way to stay connected with the Maximm 14AWG Rotating Extension Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.