Shop MAXIMM
See all product information
Create Account
25ft 16AWG 360 degrees Flat Plug Extension Cord w/ Hook, Indoor UL, White
- Mfr # ADW-360-31H25-WH
- Zoro # G724219211
product price:Â
$
24.99
/ea
Key Features
Cord Length
25 ft
Jacket Material
PVC
Voltage
125V
Jacket Color
White
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-31H25-WH
- Zoro #
- G724219211
- UPC #
- 810102874115
- Country of Origin
- China
- Jacket Material
- PVC
- Voltage
- 125V
- Jacket Color
- White
- Number of Outlets
- 1
- Location
- Indoor
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
The Maximm 360 degrees rotating flat plug extension cord with a removable hook is a versatile and convenient option for all your power needs. Featuring a unique design with a flat plug that rotates a full 360 degrees, this extension cord can easily fit into tight spaces and behind furniture, while also preventing other plugs from being blocked. With a removable hook, you can conveniently hang the cord in a variety of locations, keeping it off the ground and out of the way. This is especially useful in areas with limited space, where you need to maximize floor space and minimize clutter. This extension cord is UL certified, ensuring that it meets strict safety standards and is suitable for use in your home or office. It comes with a 25ft White cord, which is made of high-quality materials and is designed to last. Overall, the Maximm 360 degrees rotating flat plug extension cord with a removable hook is a reliable and convenient solution for all your power needs, with the added benefit of a rotating flat plug to prevent blockage of other outlets. Long extension cord indoor extension cord 25 ft Long extension cord travel extension cord extension cable three prong extension cord extension cord White extension cord hider extension cord 3 prong White extension cord extension outlet White extension cord extension chord grounded extension cord waterproof extension cord for extension cord 25 ft heavy duty extension cord 10 extension cord flush extension cord right angle extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.