Shop MAXIMM
See all product information
Create Account
25ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Black, 100PK
- Mfr # CAT6CCA-25BK-100PK
- Zoro # G624221055
product price:Â
$
349.99
/pk of 100, $3.50/ea
Free Shipping & Returns
Key Features
Performance Category
Cat6
Cable Type
Ethernet
End 2 Gender
Male
Cable Jacket Color
Black
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-25BK-100PK
- Zoro #
- G624221055
- UPC #
- 810132289217
- Country of Origin
- China
- Performance Category
- Cat6
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- Cable Jacket Material
- PVC
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
Dimensions
- Cable Length
- 25 ft
Description
ethernet cable 25+ ft Black ethernet cable lan cable 25ft cable ethernet cat6 cable 25 ft gigabit ethernet cable cat cable cat6 cable 25ft internet cable 25ft 25 ft ethernet cable high speed ethernet cord 25ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.