Shop MAXIMM
See all product information
Create Account
25ft Cat8 Outdoor Waterproof Ethernet Cable, Black
- Mfr # C8O-25FT-BLACK
- Zoro # G124220817
product price:Â
$
28.99
/ea
Key Features
Cable Type
Ethernet
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Cat8
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8O-25FT-BLACK
- Zoro #
- G124220817
- UPC #
- 842113194968
- Country of Origin
- China
- Cable Type
- Ethernet
- Item
- Cat8 Ethernet Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Cat8
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Black
Dimensions
- Cable Length
- 25 ft
Description
Compatible with networking switch, ADSL, adapters, hub, modem, router, computer, laptop and gaming devices with LAN ports. Usage: 10base-t 100base-tx , 1000base-t/1000base-tx, LAN/WAN segments. Gold-plated RJ45 connectors, 4 Pairs STP cable, thick copper wire. Compliant with ANSI/TIA/EIA 568-B, 2-1, backward compatible with traditional CAT5 and CAT6 Ethernet networks..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.