Shop MAXIMM
See all product information
Create Account
2ft 8K 60Hz 48Gbps HDMI 2.1 Braided Cable, Gold
- Mfr # KIT-8K-HDMI-GD-2FT1PK
- Zoro # G524220820
product price:Â
$
9.99
/ea
Key Features
Connection A
HDMI
Jacket Material
Nylon Braided
Number of Ports
1
Cable Connector Type
HDMI
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-8K-HDMI-GD-2FT1PK
- Zoro #
- G524220820
- UPC #
- 810132287565
- Country of Origin
- China
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Item
- HDMI Cable
- Number of Ports
- 1
- Cable Connector Type
- HDMI
- Color
- Gold
- Connection B
- HDMI
- Number of Cables
- 1
- For Use With
- Monitors, TVs, Laptops
Dimensions
- Length
- 2 ft
Description
Upgrade your home theater or gaming setup with the Maximm HDMI 2.1 Cable. This 2-foot gold cable supports ultra-high-speed 48Gbps bandwidth, delivering stunning 8K resolution at 60Hz and 4K at 120Hz. Featuring a durable braided jacket, gold-plated connectors, and support for eARC, Dynamic HDR, it ensures optimal performance for your gaming consoles, streaming devices, soundbar, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.