Shop MAXIMM
See all product information
Create Account
3-Outlet Wall Adapter, Grounded 3-Prong, ETL, 4PK, Org/Wht/Blk/Gry, 4PK
- Mfr # AD-3OUT-3PR-ORGWHTBLKGRY-4PK
- Zoro # G324219789
product price:Â
$
19.29
/pk of 4, $4.82/ea
Key Features
Receptacle Configuration
NEMA 5-15
Color
Orange, White, Black, Gray
Type
1-Outlet to 3-Outlet Wall Adapter
Total Number of Outlets
3
Plug Configuration
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-3OUT-3PR-ORGWHTBLKGRY-4PK
- Zoro #
- G324219789
- UPC #
- 840398504762
- Country of Origin
- China
- Receptacle Configuration
- NEMA 5-15
- Color
- Orange, White, Black, Gray
- Item
- Plug Adapter
- Type
- 1-Outlet to 3-Outlet Wall Adapter
- Total Number of Outlets
- 3
- Plug Configuration
- NEMA 5-15
Description
Maximize your power options with the Maximm 4-Pack Orange/White/Black/Gray 3 Outlet Wall Adapter. Designed to easily convert a single wall outlet into three, this adapter allows you to power up to three devices simultaneously, making it perfect for homes, offices, and tight spaces behind furniture. It features a standard 3-prong grounded plug to ensure safe and reliable power delivery for all your electronics and appliances. Built with high-quality, durable materials, it provides a secure connection that withstands daily use. Its compact and portable design also makes it an excellent choice for travel. ETL Certified for safety and peace of mind. Available in a convenient 4-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.