3-Outlet Wall Adapter, Grounded 3-Prong, ETL Certified, 3PK, Black, 3PK
- Mfr # AD-3OUT-3PR-BLK-3PK
- Zoro # G824220605
product price:Â
$
14.49
/pk of 3, $4.83/ea
Key Features
Type
1-Outlet to 3-Outlet Wall Adapter
Receptacle Configuration
NEMA 5-15
Total Number of Outlets
3
Color
Black
Plug Configuration
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-3OUT-3PR-BLK-3PK
- Zoro #
- G824220605
- UPC #
- 842113189896
- Country of Origin
- China
- Item
- Plug Adapter
- Type
- 1-Outlet to 3-Outlet Wall Adapter
- Receptacle Configuration
- NEMA 5-15
- Total Number of Outlets
- 3
- Color
- Black
- Plug Configuration
- NEMA 5-15
Description
Maximize your power options with the Maximm 3-Pack Black 3 Outlet Wall Adapter. Designed to easily convert a single wall outlet into three, this adapter allows you to power up to three devices simultaneously, making it perfect for homes, offices, and tight spaces behind furniture. It features a standard 3-prong grounded plug to ensure safe and reliable power delivery for all your electronics and appliances. Built with high-quality, durable materials, it provides a secure connection that withstands daily use. Its compact and portable design also makes it an excellent choice for travel. ETL Certified for safety and peace of mind. Available in a convenient 3-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.